Menu Search
EATON CROUSE-HINDS SERIES #TP114

Non-Gangable Switch Box, Steel, 1.5 in. Depth

SKU # 78618910114
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Gangable Switch Box
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 1.5 in.
Capacity - cu-in: 7.5
Knockouts/​Sides-Ends-Bottom: (1) 0.5 in. at each end and (1) 0.5 in. bottom
Clamps: No Clamps
Standard Package: 50