Menu Search
BOWERS #53

Gangable, Steel, 2-3/4 in. Depth

SKU # 78172000316
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gangable
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 2-3/4 in.
Capacity - cu-in: 14
Knockouts/​Sides-Ends-Bottom: (4)1/2" - (2)1/2" - (1)1/2"
Mounting Hardware: Plaster Ears
Standard Package: 50