Menu Search
ABB INSTALLATION PRODUCTS #CDOWTG-25

Thomas and Betts Gangable, Old Work, Steel, 2-1/2 in. Depth

SKU # 78599110337 Manufacturer Series: Steel City®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gangable
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 2-1/2 in.
Capacity - cu-in: 12.5
Knockouts/​Sides-Ends-Bottom: (2)1/2" - (2)1/2" - (2)1/2"
Clamps: None
Mounting Hardware: Plaster Ears & Side Grips
Standard Package: 50

Switch-Device Outlet Box Extensions (Metallic): Type - Gangable, Old Work; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 2-1/2; Capacity - cu-in - 12.5; Knockouts/Sides-Ends-Bottom - (2)1/2" - (2)1/2" - (2)1/2"; Mounting Hardware - Plaster Ears & Side Grips; Standard Package - 50