PROTECTIVE INDUSTRIAL PRODUCTS #396-EZ810

Cooling Neck Shade, Polyester, Hi-Vis Lime Yellow

SKU: 61631417075
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Neck Shade
Application: Hard Hats
Material: Polyester
Color: Hi-Vis Lime Yellow
Package Quantity: 96/Case
Manufacturer Series: EZ-Cool
Description
Sweat Bands and Comfort Bands: Type - Neck Shade; Application - Hard Hats; Material - Polyester; Color - Hi-Vis Lime Yellow; Package - 96/Case; Additional Information - Nylon Lining; Manufacturer Series - EZ-Cool
Additional Info: Nylon Lining