OCCUNOMIX #870B20-01

Hard Hats Sweat Band Terry Cotton

SKU: 02184456838
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Sweatband
Application: Hard Hats
Material: Terry Cotton
Color: Blue
Package Quantity: 20/Pack
Description
Sweat Bands and Comfort Bands: Type - Sweat Band; Application - Hard Hats; Material - Terry Cotton; Color - Blue; Package - 20/Pack; Additional Information - Snap-On Closure
Additional Info: Snap-On Closure