INDUSTRIAL SUPPLIES MISC #SBR100

Sweatband, For Hard Hats, 100 Per Bag, Blue

SKU: 78404196978
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sweatband
Application: Hard Hats
Material: Cellulose Sponge
Color: Blue
Package Quantity: 100/Bag
Description
Sweat Bands and Comfort Bands: Type - Sweat Band; Application - Hard Hats; Material - Cellulose Sponge; Color - Blue; Package - 100/Bag; Additional Information - Dry Sponge Disposable Sweatband w/Rubber Band
Additional Info: Dry Sponge Disposable Sweatband w/Rubber Band