Menu Search
Search
ERGODYNE #12439

Chill-ItsĀ® Cooling Towel; Size: 12 x 29.5 in.; Hi-Vis Lime

SKU # 72047612439 Manufacturer Series: 6602
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Evaporative Cooling Towel
Application: Construction, Agriculture, Solar, Landscaping
Material: Synthetic Cloth
Color: High-Vis Lime

Machine washable. Size: 12 x 29.5 in. (33 x 75cm). Run under cold water for 1 min.