Menu Search
Suspension Deadends Dead End/Suspension Polymer
SALISBURY #9788

Dead End/Suspension Polymer

SKU # 78917998441 Manufacturer Series: Modular Salvar
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Insulator Type: Dead End/Suspension
Material: Polymer
Connection: Clevis and Tongue
kV Rating: 27
Number of Sheds: 6
Shed Diameter: 4.5 in.
Length: 36 in.
Strength Rating: 15,000 lb.
Lb/​Ea: 4.20