Menu Search
Search
K-LINE #KL-15ASCTM

Dead End/Suspension Silicone

SKU # 78923392005
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Insulator Type: Dead End/Suspension
Material: Silicone
Connection: Clevis and Tongue
kV Rating: 15
Number of Sheds: 7
Shed Diameter: (3) 2.87 in. (4) 2.12 in.
Length: 14.46 in.
Strength Rating: 15,000 lb.
Lb/​Ea: 1.50

Suspension-Deadend, Polymer: Insulator Type - Dead End/Suspension; Material - Silicone; Connection - Clevis & Tongue; kV Rating - 15; Number of Sheds - 7; Shed Diameter - in - (3) 2.87 (4) 2.12; Length - in - 14.46; Strength Rating - lb - 15,000; Lb/Ea - 1.50