Menu Search
Suspension Deadends Dead End Insulator, 25 kV, Ball/Ball Connection, 48 x 3.70 in. Dia. Shed Shed, 83.5 in. L

HUBBELL #5110121101

Dead End Insulator, 25 kV, Ball/Ball Connection, 48 x 3.70 in. Dia. Shed Shed, 83.5 in. L

SKU #09635926503
Manufacturer Series: Hi*Lite XL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Insulator Type: Dead End/Suspension
Material: Polymer
Connection: Ball and Ball
kV Rating: 25
Number of Sheds: 48
Shed Diameter - in: 3.7 in.
Shed Diameter: 3.7 in.
Length: 83.5 in.
Strength Rating: 25,000 lb.
Lb/Ea: 11.20

Suspension-Deadend, Polymer: Insulator Type - Dead End/Suspension; Material - Polymer; Connection - Ball & Ball; kV Rating - 25; Number of Sheds - 48; Shed Diameter - in - 3.70; Length - in - 83.50; Strength Rating - lb - 25,000; Lb/Ea - 11.20; Additional Information - Rod Dia: 5/8" (16mm); Manufacturer Series - Hi*Lite XL

Additional Info: Rod Dia: 5/8" (16mm)