Menu Search
Suspended Ceiling Fixtures Pendant Fixture, Incandescent Lamp, Transitional Fixture, Center Glass Bowl Lens, Nickel

VOLUME LIGHTING #V1870-62

Hammond Pendant Fixture, Incandescent Lamp, Transitional Fixture, Center Glass Bowl Lens, Nickel

SKU #40013192840
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pendant Fixture
Lamp Type: Incandescent
Mounting: Pendant Chain
Fixture Style: Transitional
Lens Style: Center Glass Bowl
Color - Fixture: Nickel
Color - Lens: Alabaster Glass
Size: 15.25 x 9 in.
Lamp: (1) Medium Base 150W
Lamp Included: No

Downlighting Ceiling Fixtures: Type - Pendant Fixture; Lamp Type - Incandescent ; Mounting - Pendant Chain; Fixture Style - Transitional ; Lens Style - Center Glass Bowl ; Color - Fixture - Nickel; Color - Lens - Alabaster Glass; Size - 15.25 in. x 9.00 in.; Lamp - (1) Medium Base 150W; Lamp Included - No; Additional Information - Maximum Hanging Length: 96 in.; Manufacturer Series - Hammond

Additional Info: Maximum Hanging Length: 96 in.