Menu Search

TRANS GLOBE LIGHTING #9282

Mini Drop Pendant Fixture, Incandescent Lamp, Traditional Fixture, Metal, Brushed Nickel

SKU #78868892194
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mini-Pendant Fixture
Lamp Type: Incandescent
Fixture Style: Traditional
Material: Metal
Color - Fixture: Brushed Nickel
Color - Lens: Marbleized White Glass
Size: Dia.: 6.5 in., H: 44 in.
Lamp: (1) Medium Base 100W
Lamp Included: No
Voltage/Ballast: 120 V

Downlighting Ceiling Fixtures: Type - Mini-Pendant Fixture; Lamp Type - Incandescent; Fixture Style - Traditional; Material - Metal; Color - Fixture - Brushed Nickel; Color - Lens - Marbleized White Glass; Size - 6.50 in. Dia, 44.00 in. Ht; Lamp - (1) Medium Base 100W; Lamp Included - No; Voltage/Ballast - 120 V