Mini-Pendant Fixture, Incandescent Lamp, Transitional Fixture, Steel , 120V

SKU: 78565202858
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Mini-Pendant Fixture
Lamp Type: Incandescent
Mounting: Pendant
Fixture Style: Transitional
Material: Steel
Color - Fixture: Heirloom Bronze
Color - Lens: Alabaster White Glass
Size: Dia.: 7.5 in., H: 51 in.
Lamp: (1) Medium Base 100W
Lamp Included: No
Voltage/Ballast: 120 V
Manufacturer Series: Windgate
The Sea Gull Lighting Windgate 1-light mini pendant in heirloom bronze enhances the beauty of your home with ample light and style to match today's trends. Windgate is a sensibly, modernized and transitional collection featuring clean lines, and sophisticated alabaster style glass. The collection works well with a variety of interiors, as it blends well into surrounding decor.
Additional Info: Canopy Size: 0.88 in. H x 5.00 in. Dia