Menu Search
Search
SEA GULL LIGHTING PRODUCTS #61806-827

Mini-Pendant Fixture, Incandescent Lamp, Steel , Pendant Mount, Bell Metal Bronze

SKU # 78565222739 Manufacturer Series: Holman
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mini-Pendant Fixture
Lamp Type: Incandescent
Mounting: Pendant
Material: Steel
Color - Fixture: Bell Metal Bronze
Color - Lens: Satin Etched White Glass
Size: Dia.: 5.25 in., H: 57.5 in.
Lamp: (1) Medium Base 100W
Lamp Included: No
Voltage/​Ballast: 120 V

The Sea Gull Lighting Holman 1-light mini pendant in bell metal bronze provides abundant light to your home, while adding style and interest. The Holman Collection brings versatility and style to those just starting out. With softly flared glass and curved arms, there is just enough detail to give the overall look a lift while keeping it simple enough for those on a budget. Several chandeliers and sconces can be installed with lighting shining up or down, allowing the fixture to be customized for the specific space and function.

Additional Info: Canopy Size: 2.25 in. H x 5.00 in. Dia