Menu Search
Suspended Ceiling Fixtures Mini-Pendant Fixture, Incandescent Lamp, Contemporary Fixture, Steel , 120V

SEA GULL LIGHTING PRODUCTS #61060-782

Mini-Pendant Fixture, Incandescent Lamp, Contemporary Fixture, Steel , 120V

SKU #78565261060
Manufacturer Series: Sussex
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mini-Pendant Fixture
Lamp Type: Incandescent
Mounting: Pendant
Fixture Style: Contemporary
Material: Steel
Color - Fixture: Heirloom Bronze
Color - Lens: Satin Etched White Glass
Size: Dia.: 7.5 in., H: 58.5 in.
Lamp: (1) Medium Base 100W
Lamp Included: No
Voltage/Ballast: 120 V

The Sea Gull Lighting Sussex 1-light mini pendant in heirloom bronze supplies ample lighting for your daily needs, while adding a layer of today's style to your home's decor. The Sussex collection from Sea Gull Lighting is a perfect crossover from cottage style into urban chic. The Sussex collection's retro appeal softens and warms up cold contemporary spaces, while retaining an up-to-date decor. Look to Sussex when balance and unity are required in your interior design.

Additional Info: Canopy Size: 3.00 in. H x 6.63 in. Dia