Chandelier Fixture, Incandescent Lamp, Transitional Fixture, Steel, Chain Mount

SKU: 78565231532
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Chandelier Fixture
Lamp Type: Incandescent
Mounting: Chain
Fixture Style: Transitional
Material: Steel
Color - Fixture: Brushed Nickel
Color - Lens: Satin Etched Glass
Size: 22.25 x 16.25 in.
Lamp: (3) A19 Medium Base 100W
Lamp Included: No
Voltage/Ballast: 120V
Manufacturer Series: Albany
The Sea Gull Lighting Albany three light single tier chandelier in brushed nickel provides abundant light to your home, while adding style and interest. The Albany collection in polished brass is a timeless traditional collection. Sweeping lines are complemented by satin etched glass for a look that will shine in any space.
Additional Info: Overall Height: 139.25 in., 1-Tier, Canopy Depth: 1.13 in., Canopy Diameter: 5.50 in.