SEA GULL LIGHTING PRODUCTS #31061-782

Chandelier Fixture, Incandescent Lamp, Transitional Fixture, Steel, Chain Mount

SKU: 78565299922
Manufacturer Series: Sussex
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Chandelier Fixture
Lamp Type: Incandescent
Mounting: Chain
Fixture Style: Transitional
Material: Steel
Color - Fixture: Heirloom Bronze
Color - Lens: Satin Etched Glass
Size: 24 x 15.5 in.
Lamp: (5) A19 Medium Base 100W
Lamp Included: No
Voltage/Ballast: 120V
Description
The Sea Gull Lighting Sussex 5-light single tier chandelier in heirloom bronze is the perfect way to achieve your desired fashion or functional needs in your home. The Sussex collection from Sea Gull Lighting is a perfect crossover from cottage style into urban chic. The Sussex collection's retro appeal softens and warms up cold contemporary spaces, while retaining an up-to-date decor. Look to Sussex when balance and unity are required in your interior design.
Additional Info: Overall Height: 144.00 in., Canopy Depth: 3.00 in., Canopy Diameter: 6.75 in., 1-Tier