Menu Search
PROGRESS LIGHTING #P3458-09

Suspended Ceiling Fixture, Incandescent (4) Candelabra Base 60W, Brushed Nickel

SKU # 78524714838
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Suspended Ceiling Fixture
Lamp Type: Incandescent
Mounting: Pendant Chain
Fixture Style: Hall and Foyer
Lens Style: Deep Bowl
Material: Metal Fitter, Glass Bowl
Color - Fixture: Brushed Nickel
Color - Lens: Alabaster White
Size: Dia.: 15.88 in., H: 25.88 in.
Lamp: (4) Candelabra Base 60W
Lamp Included: No
Voltage/​Ballast: 120 VAC

Additional Info: #9 ga. Pendant Chain: 72". Wire Length: 15 ft