Menu Search
Suspended Ceiling Fixtures Suspended Ceiling Fixture, Incandescent (4) Candelabra Base 60W, Antique Bronze

PROGRESS LIGHTING #P3458-20

Suspended Ceiling Fixture, Incandescent (4) Candelabra Base 60W, Antique Bronze

SKU #78524714839
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Suspended Ceiling Fixture
Lamp Type: Incandescent
Mounting: Pendant Chain
Fixture Style: Hall and Foyer
Lens Style: Deep Bowl
Material: Metal Fitter, Glass Bowl
Color - Fixture: Antique Bronze
Color - Lens: Alabaster White
Size: Dia.: 15.88 in., H: 25.88 in.
Lamp: (4) Candelabra Base 60W
Lamp Included: No
Voltage/Ballast: 120 VAC

Additional Info: #9 ga. Pendant Chain: 72". Wire Length: 15 ft