Menu Search
Suspended Ceiling Fixtures Suspended Ceiling Fixture, Incandescent (3) Medium Base 60W, Brushed Nickel

PROGRESS LIGHTING #P3459-09

Suspended Ceiling Fixture, Incandescent (3) Medium Base 60W, Brushed Nickel

SKU #78524714840
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Suspended Ceiling Fixture
Lamp Type: Incandescent
Mounting: Pendant Chain
Fixture Style: Hall and Foyer
Lens Style: Flared Bowl
Material: Metal Fitter, Glass Bowl
Color - Fixture: Brushed Nickel
Color - Lens: Alabaster White
Size: Dia.: 15.88 in., H: 25.88 in.
Lamp: (3) Medium Base 60W
Lamp Included: No
Voltage/Ballast: 120 VAC

Downlighting Ceiling Fixtures: Type - Suspended Ceiling Fixture; Lamp Type - Incandescent; Mounting - Pendant Chain; Fixture Style - Hall and Foyer; Lens Style - Flared Bowl; Material - Metal Fitter, Glass Bowl; Color - Fixture - Brushed Nickel; Color - Lens - Alabaster White; Size - 15.88" Dia, 25.88" Ht; Lamp - (3) Medium Base 60W; Lamp Included - No; Voltage/Ballast - 120 VAC; Additional Information - #9 ga. Pendant Chain: 72". Wire Length: 15 ft

Additional Info: #9 ga. Pendant Chain: 72". Wire Length: 15 ft