PROGRESS LIGHTING #P3607-81

Suspended Ceiling Fixture, Incandescent (3) Medium Base 60W, Antique Nickel

SKU: 78524712235
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Suspended Ceiling Fixture
Lamp Type: Incandescent
Mounting: Pendant Chain
Fixture Style: Hall and Foyer
Lens Style: Flared Bowl
Material: Metal Fitter, Glass Bowl
Color - Fixture: Antique Nickel
Color - Lens: Etched White
Size: Dia.: 15.63 in., H: 15 in.
Lamp: (3) Medium Base 60W
Lamp Included: No
Voltage/Ballast: 120 VAC
Manufacturer Series: Renovations
Description
Downlighting Ceiling Fixtures: Type - Suspended Ceiling Fixture; Lamp Type - Incandescent; Mounting - Pendant Chain; Fixture Style - Hall and Foyer; Lens Style - Flared Bowl; Material - Metal Fitter, Glass Bowl; Color - Fixture - Antique Nickel; Color - Lens - Etched White; Size - 15.63" Dia, 15.00" Ht; Lamp - (3) Medium Base 60W; Lamp Included - No; Voltage/Ballast - 120 VAC; Additional Information - #9 ga. Pendant Chain: 72". Wire Length: 15 ft. Also Ceiling Surface Mountable; Manufacturer Series - Renovations
Additional Info: #9 ga. Pendant Chain: 72". Wire Length: 15 ft. Also Ceiling Surface Mountable