Suspended Ceiling Fixture, Incandescent (3) Medium Base 100W, Brushed Nickel

SKU: 78524740701
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Suspended Ceiling Fixture
Lamp Type: Incandescent
Mounting: Pendant Chain
Fixture Style: Chandelier
Lens Style: Flared Dome
Material: Metal Fitter, Glass Bowl
Color - Fixture: Brushed Nickel
Color - Lens: Alabaster White
Size: Dia.: 24.38 in., H: 15.63 in.
Lamp: (3) Medium Base 100W
Lamp Included: No
Voltage/Ballast: 120 VAC
Manufacturer Series: Avalon
Downlighting Ceiling Fixtures: Type - Suspended Ceiling Fixture; Lamp Type - Incandescent; Mounting - Pendant Chain; Fixture Style - Chandelier; Lens Style - Flared Dome; Material - Metal Fitter, Glass Bowl; Color - Fixture - Brushed Nickel; Color - Lens - Alabaster White; Size - 24.38" Dia, 15.63" Ht; Lamp - (3) Medium Base 100W; Lamp Included - No; Voltage/Ballast - 120 VAC; Additional Information - #9 ga. Pendant Chain: 72". Wire Length: 15 ft; Manufacturer Series - Avalon
Additional Info: #9 ga. Pendant Chain: 72". Wire Length: 15 ft