Menu Search
Suspended Ceiling Fixtures Suspended Ceiling Fixture, Incandescent (2) Medium Base 60W, Brushed Nickel

PROGRESS LIGHTING #P3460-09

Suspended Ceiling Fixture, Incandescent (2) Medium Base 60W, Brushed Nickel

SKU #78524714842
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Suspended Ceiling Fixture
Lamp Type: Incandescent
Mounting: Architectural Rod
Fixture Style: Close-to-Ceiling
Lens Style: Flared Bowl
Material: Metal Fitter, Glass Bowl
Color - Fixture: Brushed Nickel
Color - Lens: Alabaster White
Size: Dia.: 13.25 in., H: 13.75 in.
Lamp: (2) Medium Base 60W
Lamp Included: No
Voltage/Ballast: 120 VAC