Menu Search
Suspended Ceiling Fixtures Suspended Ceiling Fixture, Incandescent (15) Candelabra Base 60W, Antique Bronze

PROGRESS LIGHTING #P4359-20

Suspended Ceiling Fixture, Incandescent (15) Candelabra Base 60W, Antique Bronze

SKU #78524714868
Manufacturer Series: Americana Collection
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Suspended Ceiling Fixture
Lamp Type: Incandescent
Mounting: Pendant Chain
Fixture Style: Three Tier Chandelier
Material: Metal Fitter
Color - Fixture: Antique Bronze
Size: Dia.: 26 in., H: 27.25 in.
Lamp: (15) Candelabra Base 60W
Lamp Included: No
Voltage/Ballast: 120 VAC

Additional Info: #9 ga. Pendant Chain: 36". Wire Length: 15 ft