Suspended Ceiling Fixture, Incandescent (10) Candelabra Base 60W, Antique Bronze

SKU: 78524714866
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Suspended Ceiling Fixture
Lamp Type: Incandescent
Mounting: Pendant Chain
Fixture Style: Two Tier Chandelier
Material: Metal Fitter
Color - Fixture: Antique Bronze
Size: Dia.: 26 in., H: 23 in.
Lamp: (10) Candelabra Base 60W
Lamp Included: No
Voltage/Ballast: 120 VAC
Manufacturer Series: Americana Collection
Downlighting Ceiling Fixtures: Type - Suspended Ceiling Fixture; Lamp Type - Incandescent; Mounting - Pendant Chain; Fixture Style - Two Tier Chandelier; Material - Metal Fitter; Color - Fixture - Antique Bronze; Size - 26.00" Dia, 23.00" Ht; Lamp - (10) Candelabra Base 60W; Lamp Included - No; Voltage/Ballast - 120 VAC; Additional Information - #9 ga. Pendant Chain: 36". Wire Length: 15 ft; Manufacturer Series - Americana Collection
Additional Info: #9 ga. Pendant Chain: 36". Wire Length: 15 ft