PROGRESS LIGHTING #P3950-09

Pendant Fixture, Incandescent (1) Medium Base 150W, Brushed Nickel

SKU: 78524717049
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pendant Fixture
Lamp Type: Incandescent
Fixture Style: Contemporary/Soft
Lens Style: Large Foyer Bell
Color - Fixture: Brushed Nickel
Size: 15-3/4 x 25 in.
Lamp: (1) Medium Base 150W
Manufacturer Series: Joy
Description
Downlighting Ceiling Fixtures: Type - Pendant Fixture; Lamp Type - Incandescent; Fixture Style - Contemporary/Soft; Lens Style - Large Foyer Bell; Color - Fixture - Brushed Nickel; Size - 15-3/4" x 25"; Lamp - (1) Medium Base 150W; Additional Information - (1) 6 in. and (4) 12 in. stems included, 6 in. chain included (chain can be shortened prior to installation); Manufacturer Series - Joy
Additional Info: (1) 6 in. and (4) 12 in. stems included, 6 in. chain included (chain can be shortened prior to installation)