Menu Search
Suspended Ceiling Fixtures Mini-Pendant Fixture, Incandescent (1) Medium Base 100W, Brushed Nickel
PROGRESS LIGHTING #P5110-09

Mini-Pendant Fixture, Incandescent (1) Medium Base 100W, Brushed Nickel

SKU # 78524717889
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mini-Pendant Fixture
Lamp Type: Incandescent
Mounting: Ceiling Chain
Fixture Style: Traditional/Formal
Material: Steel
Color - Fixture: Brushed Nickel
Color - Lens: Silk Mylar Inside, Etched White Outside
Size: Dia.: 6.5 in., H: 7.37 in.
Lamp: (1) Medium Base 100W