Menu Search
Suspended Ceiling Fixtures Chandelier Fixture, Incandescent (9) Medium Base 100W, Antique Bronze
PROGRESS LIGHTING #P4625-20

Bravo Chandelier Fixture, Incandescent (9) Medium Base 100W, Antique Bronze

SKU # 78524716634
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Chandelier Fixture
Lamp Type: Incandescent
Fixture Style: Contemporary/Soft
Lens Style: Fluted glass
Color - Fixture: Antique Bronze
Size: 32 x 31 in.
Lamp: (9) Medium Base 100W