Menu Search
Suspended Ceiling Fixtures Chandelier Fixture, Incandescent (5) Medium Base 100W, Antique Bronze

PROGRESS LIGHTING #P4623-20

Bravo Chandelier Fixture, Incandescent (5) Medium Base 100W, Antique Bronze

SKU #78524716632
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Chandelier Fixture
Lamp Type: Incandescent
Fixture Style: Contemporary/Soft
Lens Style: Fluted glass
Color - Fixture: Antique Bronze
Size: 27 x 23 in.
Lamp: (5) Medium Base 100W