Menu Search
Suspended Ceiling Fixtures Chandelier Fixture, Incandescent (5) Candelabra Base 60W, Silver Ridge

PROGRESS LIGHTING #P4462-134

Chandelier Fixture, Incandescent (5) Candelabra Base 60W, Silver Ridge

SKU #78524715159
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Chandelier Fixture
Lamp Type: Incandescent
Mounting: Ceiling Chain
Fixture Style: Contemporary/Soft
Material: Steel
Color - Fixture: Silver Ridge
Size: Dia.: 28 in., H: 23.63 in.
Lamp: (5) Candelabra Base 60W

Downlighting Ceiling Fixtures: Type - Chandelier Fixture; Lamp Type - Incandescent; Mounting - Ceiling Chain; Fixture Style - Contemporary/Soft; Material - Steel; Color - Fixture - Silver Ridge; Size - 28.00 in. Dia, 23.63 in. H; Lamp - (5) Candelabra Base 60W