Semi Flush/Inverted Pendant Fixture, Incandescent Lamp, Contemporary Fixture

SKU: 78392731452
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pendant Fixture
Lamp Type: Incandescent
Mounting: Chain
Fixture Style: Contemporary
Material: Steel
Color - Fixture: Brushed Nickel
Color - Lens: Satin Etched Glass
Size: 15 x 15.25 in.
Lamp: (2) A19 Medium Base 100W
Lamp Included: No
Voltage/Ballast: 120V
Manufacturer Series: Armida
Downlighting Ceiling Fixtures: Type - Pendant Fixture; Lamp Type - Incandescent; Mounting - Chain; Fixture Style - Contemporary ; Material - Steel; Color - Fixture - Brushed Nickel; Color - Lens - Satin Etched Glass; Size - 15.00 in. x 15.25 in.; Lamp - (2) A19 Medium Base 100W; Lamp Included - No; Voltage/Ballast - 120V; Additional Information - Overall Height: 90.00 in., Lead Wire Length: 58.00 in., ; Manufacturer Series - Armida
Additional Info: Overall Height: 90.00 in., Lead Wire Length: 58.00 in.,