KICHLER LIGHTING #3587OZ

Pendant Fixture, Incandescent Lamp, Transitional Fixture, Steel, Olde Bronze, 120V

SKU: 78392726135
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pendant Fixture
Lamp Type: Incandescent
Fixture Style: Transitional
Material: Steel
Color - Fixture: Olde Bronze
Color - Lens: Umber Etched Glass
Size: 14 x 15.75 in.
Lamp: (1) A21 Medium Base 150W
Lamp Included: No
Voltage/Ballast: 120V
Manufacturer Series: Wedgeport
Description
Downlighting Ceiling Fixtures: Type - Pendant Fixture; Lamp Type - Incandescent; Fixture Style - Transitional ; Material - Steel; Color - Fixture - Olde Bronze; Color - Lens - Umber-Etched Glass; Size - 14.00 in. x 15.75 in.; Lamp - (1) A21 Medium Base 150W; Lamp Included - No; Voltage/Ballast - 120V; Additional Information - Overall Height: 54.00 in., Lead Wire Length: 73.00 in.; Manufacturer Series - Wedgeport
Additional Info: Overall Height: 54.00 in., Lead Wire Length: 73.00 in.