Menu Search
KICHLER LIGHTING #2093NI

Chandelier Fixture, Incandescent Lamp, Contemporary Fixture, Chain Mount, Brushed Nickel

SKU # 78392719383 Manufacturer Series: Wynberg Collection
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chandelier Fixture
Lamp Type: Incandescent
Mounting: Chain
Fixture Style: Contemporary
Material: Steel
Color - Fixture: Brushed Nickel
Color - Lens: Satin Etched Glass
Size: 24.5 x 13.75 in.
Lamp: (5) A19 Medium Base 100W
Lamp Included: No
Voltage/​Ballast: 120V

Downlighting Ceiling Fixtures: Type - Chandelier Fixture; Lamp Type - Incandescent; Mounting - Chain; Fixture Style - Contemporary ; Material - Steel; Color - Fixture - Brushed Nickel; Color - Lens - Satin Etched Glass; Size - 24.50 in. x 13.75 in.; Lamp - (5) A19 Medium Base 100W; Lamp Included - No; Voltage/Ballast - 120V; Additional Information - Overall Height: 88.00 in., Lead Wire Length: 27.00 in., ; Manufacturer Series - Wynberg

Additional Info: Overall Height: 88.00 in., Lead Wire Length: 27.00 in.,