Menu Search
Suspended Ceiling Fixtures Chandelier Fixture, Incandescent (9) Candelabra Base 60W, Chrome

KICHLER LIGHTING #42633CH

Chandelier Fixture, Incandescent (9) Candelabra Base 60W, Chrome

SKU #78392733380
Manufacturer Series: Parker Point Collection
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Chandelier Fixture
Lamp Type: Incandescent
Lens Style: K9 Optical Crystal Column and Accents
Color - Fixture: Chrome
Size: Dia.: 36 in., 33.5 in.
Lamp: (9) Candelabra Base 60W
Lamp Included: No

Downlighting Ceiling Fixtures: Type - Chandelier Fixture; Lamp Type - Incandescent; Lens Style - K9 Optical Crystal Column and Accents; Color - Fixture - Chrome; Size - 36.00 in. Dia, 33.50 in. H; Lamp - (9) Candelabra Base 60W; Lamp Included - No; Additional Information - Wire Length: 93 in.; Manufacturer Series - Parker Point Collection

Additional Info: Wire Length: 93 in.