Menu Search

KICHLER LIGHTING #1788NI

Chandelier Fixture, Incandescent (5) Medium Base 100W, Brushed Nickel

SKU: 78392740842
Manufacturer Series: Langford Collection
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chandelier Fixture
Lamp Type: Incandescent
Color - Fixture: Brushed Nickel
Color - Lens: Etched White
Size: Dia.: 16.5 in., H: 17.25 in.
Lamp: (5) Medium Base 100W
Lamp Included: No
Description
Downlighting Ceiling Fixtures: Type - Chandelier Fixture; Lamp Type - Incandescent; Color - Fixture - Brushed Nickel; Color - Lens - Etched White; Size - 16.50 in. Dia, 17.25 in. H; Lamp - (5) Medium Base 100W; Lamp Included - No; Additional Information - Chain: 72 in., Wire Length: 18 in.; Manufacturer Series - Langford Collection
Additional Info: Chain: 72 in., Wire Length: 18 in.