KICHLER LIGHTING #3728NI

Chandelier Fixture, Incandescent (3) Candelabra Base 60W, Brushed Nickel

SKU: 78392735812
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chandelier Fixture
Lamp Type: Incandescent
Lens Style: Distressed
Color - Fixture: Brushed Nickel
Color - Lens: Etched White
Size: Dia.: 11.25 in., H: 14.5 in.
Lamp: (3) Candelabra Base 60W
Lamp Included: No
Manufacturer Series: Willowmore Collection
Description
Downlighting Ceiling Fixtures: Type - Chandelier Fixture; Lamp Type - Incandescent; Lens Style - Distressed; Color - Fixture - Brushed Nickel; Color - Lens - Etched White; Size - 11.25 in. Dia, 14.50 in. H; Lamp - (3) Candelabra Base 60W; Lamp Included - No; Additional Information - Chain: 72 in., Wire Length: 24 in.; Manufacturer Series - Willowmore Collection
Additional Info: Chain: 72 in., Wire Length: 24 in.