Menu Search
Suspended Ceiling Fixtures Chandelier Fixture, Incandescent (12) Candelabra Base 60W, Mission Bronze
KICHLER LIGHTING #42383MIZ

Chandelier Fixture, Incandescent (12) Candelabra Base 60W, Mission Bronze

SKU # 78392730574 Manufacturer Series: Lacey Collection
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Chandelier Fixture
Lamp Type: Incandescent
Fixture Style: Two Tier Chandelier
Lens Style: Satin Glass
Color - Fixture: Mission Bronze
Color - Lens: Etched White
Size: Dia.: 42 in., H: 32 in.
Lamp: (12) Candelabra Base 60W
Lamp Included: No

Additional Info: Chain: 72 in., Wire Length: 65 in.