KICHLER LIGHTING #42194CH

Chandelier Fixture, Halogen (6) 50W, Chrome

SKU: 78392738136
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chandelier Fixture
Lamp Type: Halogen
Fixture Style: Chandelier
Lens Style: Drum
Material: Steel
Color - Fixture: Chrome
Color - Lens: Crystal
Size: 5 x 17.25 in.
Lamp: (6) 50W
Lamp Included: No
Voltage/Ballast: 120 V
Manufacturer Series: Crystal Skye
Description
This 6 light pendant from the crystal skye collection features triangular crystal prisms that rest inside chrome details and stand ready to reflect light in a hundred different ways. rounded crystals on the bottom reflect the inner light.
Additional Info: Wire Length: 35 in.