Menu Search
KICHLER LIGHTING #43703NBR

Chandelier Fixture, E12 Incandescent Lamp, 120V

SKU # 78392745977 Manufacturer Series: Signata
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chandelier Pendant Fixture
Lamp Type: E12 Incandescent
Mounting: Ceiling
Material: Aluminum, Glass Shade
Color - Fixture: Natural Brass
Size: 38.00 in. L x 18.00 in. W x 22.00 in. H
Lamp: (8) Candelabra Base 60W
Voltage/​Ballast: 120V
Certifications: ETL Listed