Menu Search
KICHLER LIGHTING #1789OZ

Chandelier, A19 Incandescent, Transitional Fixture, 120 V

SKU # 78392740844 Manufacturer Series: Langford
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chandelier
Lamp Type: A19 Incandescent
Fixture Style: Transitional
Material: Steel, Glass Shade
Color - Lens: Satin Etched White
Size: 117.00 in. H x 42.00 in. W
Lamp: (15) Medium Base 75W
Lamp Included: No
Voltage/​Ballast: 120 V
Certifications: UL Listed

This classic 15 light, 3 tier chandelier from the Langford collection is a timeless accent fitting for any space. The olde bronze finish and Satin Etched Glass combine to create a refined statement.