Menu Search
Search
HUBBELL LIGHTING #P5094-30

Progress Suspended Ceiling Fixture, Incandescent (1) Medium Base 150W, White

SKU # 78524750943
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Suspended Ceiling Fixture
Lamp Type: Incandescent
Mounting: Pendant Cable/Cord
Fixture Style: Metal Shade
Lens Style: Industral Dome
Material: Metal Fitter and Shade
Color - Fixture: White
Size: Dia.: 16 in., H: 8.25 in.
Lamp: (1) Medium Base 150W
Lamp Included: No
Voltage/​Ballast: 120 VAC

Downlighting Ceiling Fixtures: Type - Suspended Ceiling Fixture; Lamp Type - Incandescent; Mounting - Pendant Cable/Cord; Fixture Style - Metal Shade; Lens Style - Industral Dome; Material - Metal Fitter and Shade; Color - Fixture - White; Size - 16.00" Dia, 8.25" Ht; Lamp - (1) Medium Base 150W; Lamp Included - No; Voltage/Ballast - 120 VAC; Additional Information - Pendant Cable: 120"

Additional Info: Pendant Cable: 120"

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.