Menu Search
Search
HUBBELL LIGHTING #P5026-74

Progress Pendant Fixture, Incandescent Lamp, Transitional Fixture

SKU # 78524715837 Manufacturer Series: Archie
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Pendant Fixture
Lamp Type: Incandescent
Mounting: Ceiling Stem w/6 Links of Chain
Fixture Style: Transitional
Lens Style: Drum Shade
Material: Venetian Bronze Plated Steel, Glass Shade
Color - Fixture: Brown
Color - Lens: Clear Shade
Size: LxH: 75-1/4 x 10-1/2 in.
Lamp: (1) Medium A19 100 w
Lamp Included: Not Included
Voltage/​Ballast: 120 V
Certifications: UL/cUL-Listed

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.