Menu Search

DHI CORP #512483

Trevie Chandelier Fixture, Incandescent Lamp, Transitional Fixture, Formed Steel, Chain Mount

SKU: 44001896625
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Chandelier Fixture
Lamp Type: Incandescent
Mounting: Chain
Fixture Style: Transitional
Material: Formed Steel
Color - Fixture: Satin Nickel
Color - Lens: Alabaster White Glass
Size: Dia.: 25 in., H: 24.2 in.
Lamp: (5) Medium Base 60W
Lamp Included: No
Voltage/Ballast: 120 V
Description
Downlighting Ceiling Fixtures: Type - Chandelier Fixture; Lamp Type - Incandescent; Mounting - Chain; Fixture Style - Transitional; Material - Formed Steel; Color - Fixture - Satin Nickel; Color - Lens - Alabaster White Glass; Size - 25.00 in. Dia, 24.20 in. Ht; Lamp - (5) Medium Base 60W; Lamp Included - No; Voltage/Ballast - 120 V; Additional Information - Ceiling Mounted; Manufacturer Series - Trevie
Additional Info: Ceiling Mounted