Menu Search
Suspended Ceiling Fixtures Chandelier Fixture, Incandescent Lamp, Transitional/Contemporary Fixture, Formed Steel

DHI CORP #514828

Torino Chandelier Fixture, Incandescent Lamp, Transitional/Contemporary Fixture, Formed Steel

SKU #44001896505
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Chandelier Fixture
Lamp Type: Incandescent
Mounting: Chain
Fixture Style: Transitional/Contemporary
Material: Formed Steel
Color - Fixture: Satin Nickel
Color - Lens: White, Snow Glass
Size: 17.25 x 19.75 in.
Lamp: (3) Medium Base 60W
Lamp Included: No
Voltage/Ballast: 120V

Downlighting Ceiling Fixtures: Type - Chandelier Fixture; Lamp Type - Incandescent; Mounting - Chain; Fixture Style - Transitional/Contemporary; Material - Formed Steel; Color - Fixture - Satin Nickel; Color - Lens - White, Snow Glass ; Size - 17.25 in. x 19.75 in.; Lamp - (3) Medium Base 60W; Lamp Included - No; Voltage/Ballast - 120V; Additional Information - Lead Wire Length: 6.00 in.; Manufacturer Series - Torino

Additional Info: Lead Wire Length: 6.00 in.