Menu Search
Suspended Ceiling Fixtures Chandelier Fixture, Incandescent Lamp, Transitional Fixture, Glass, 120V
CAPITAL LIGHTING #3255BB-118

Chandelier Fixture, Incandescent Lamp, Transitional Fixture, Glass, 120V

SKU # 84122407548
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Chandelier Fixture
Lamp Type: Incandescent
Mounting: Pendant Chain
Fixture Style: Transitional
Material: Glass
Color - Fixture: Burnished Bronze
Color - Lens: White Faux Alabaster
Size: 23 in. x 15 in.
Lamp: (5) Medium Base 100W
Voltage/​Ballast: 120V

Downlighting Ceiling Fixtures: Type - Chandelier Fixture; Lamp Type - Incandescent; Mounting - Pendant Chain; Fixture Style - Transitional; Material - Glass; Color - Fixture - Burnished Bronze; Color - Lens - White Faux Alabaster; Size - 23.00 in. x 15.00 in.; Lamp - (5) Medium Base 100W; Voltage/Ballast - 120V; Additional Information - Chain Length: 6 ft, Wire Length: 10 ft; Manufacturer Series - Capital

Additional Info: Chain Length: 6 ft, Wire Length: 10 ft