Menu Search
Surge Suppression TVSS Quad Receptacle, 125V, 20A, 2P, 3W, NEMA 5-20R, Grounding, Ivory
LEVITON #8490-I

TVSS Quad Receptacle, 125V, 20A, 2P, 3W, NEMA 5-20R, Grounding, Ivory

SKU # 07847785148
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: TVSS Quad Receptacle
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Ivory
Grade: Hospital

Additional Info: Indicator Light, Alarm. 320 Joules Single Pulse Transient Energy