Menu Search
Surge Suppression TVSS Duplex Receptacle, 125V, 20A, 2P, 3W, NEMA 5-20R, Grounding, White

LEVITON #5380-W

TVSS Duplex Receptacle, 125V, 20A, 2P, 3W, NEMA 5-20R, Grounding, White

SKU #07847700923
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: TVSS Duplex Receptacle
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: White
Grade: Industrial
Wiring: Back & Side

Additional Info: Indicator Light. 320 Joules Single Pulse Transient Energy