Menu Search
Surge Suppression Non-Surge J-Box Kit, 120V, 15A, 2P, 3W, NEMA 5-15R, Grounding, Gray

LEVITON #47605-ACN

Non-Surge J-Box Kit, 120V, 15A, 2P, 3W, NEMA 5-15R, Grounding, Gray

SKU #07847709383
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Duplex Receptacle
Rating - Amps: 15A
Rating - Volts: 120V
NEMA: 5-15R
Color: Gray

Surge Suppression: Type - Duplex Receptacle; Rating - Amps - 15A; Rating - Volts - 120V; NEMA - 5-15R; Color - Gray