Menu Search
Search
LEGRAND - PASS & SEYMOUR #IG5362-WSP

TVSS Duplex Receptacle, 20A 125V 2P 3W

SKU # 78500719081 Manufacturer Series: 5362
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: TVSS Duplex Receptacle
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Grounding
NEMA: 5-20R
Color: White
Grade: Specification
Wiring: Back & Side

Additional Info: On/Off Alarm