Menu Search
Surge Suppression TVSS Duplex Receptacle, 15A 125V 2P 3W

LEGRAND - PASS & SEYMOUR #8200-SP

TVSS Duplex Receptacle, 15A 125V 2P 3W

SKU #78500782013
Manufacturer Series: 8200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: TVSS Duplex Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Brown
Grade: Hospital
Wiring: Back & Side

Additional Info: On/Off Alarm